Shop All Safety Switches
This Product is Discontinued
Square D
Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (Discontinued)
Mfr # H363NRB
Zoro # G3210313
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Fusible
- Duty Heavy Duty
- Voltage 600V AC
- Phase Three
- HP 60 hp @ 600V AC
Product Information
- Brand Square D
- MFR # H363NRB
- Zoro # G3210313
- UPC # 785901011576
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 21 1/4 in |
Depth | 6 1/2 in |
Width | 10 1/4 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Width | 10 to 19 3/4 inches |
Enclosure Height | 20 to 29 3/4 inches |
Description
Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 6 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK10, Height 21 1/4 in, Horsepower @ 240V AC 75 hp, Horsepower @ 480V AC 60 hp, Horsepower @ 600V AC 100 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.