Shop All Safety Switches
This Product is Discontinued
Square D
Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 1 (Discontinued)
Mfr # H221N
Zoro # G2875984
Free Shipping & Returns
This Product is Discontinued
Key Features
- Protection Method Fusible
- Duty Heavy Duty
- Voltage 240V AC
- Phase Single
- HP 3 hp @ 240V AC
Product Information
- Brand Square D
- MFR # H221N
- Zoro # G2875984
- UPC # 785901477686
- Country of Origin United States
- Category Safety Switches
Dimensions
Width | 6 1/2 in |
Depth | 5 in |
Height | 14 1/2 in |
Enclosure Depth | Less than 6 inches |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Height | 10 to 19 3/4 inches |
Description
Safety Switch, Compatible Manufacturer Model Number RFK03L, Contact Form DPST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK03L, Height 14 1/2 in, Horsepower @ 240V AC 3 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.