Shop All NEMA Fusible Combination Starters
Square D
Fuse Kit, 600VAC, 60A
Mfr # RFK06H
Zoro # G2315196
original price:
$17.85
9% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 60A
- Voltage 600V AC
- For Use With Class 9422 Disconnect Switches
- Description/Special Features NEMA 2
- Fuse Class R
Product Information
- Brand Square D
- MFR # RFK06H
- Zoro # G2315196
- UPC # 785901751335
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
For Disconnect Switch Size | 30 to 60 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 60A |
Voltage | 600V AC |
For Use With | Class 9422 Disconnect Switches |
Description/Special Features | NEMA 2 |
Fuse Class | R |
Standards | CSA Certified, UL Listed |
Accessory Type | Fuse Rejection Kit |
Maximum Voltage | 600V AC |
Current Rating | 60 A |
UL Fuse Class | R |
Product Type | Fuse Rejection Kit |
For Fuse Class | Class R |
Duty | Heavy Duty |
Product Or Component Type | fuse rejection kit |
Product Destination | safety switch |
Fuse Type | R |
Description
Fuse Rejection Kit, Current Rating 60 A, Duty Heavy Duty, For Disconnect Switch Size 30 to 60 A, For Fuse Class Class R, For Use With Class 9422 Disconnect Switches, Maximum Voltage 600V AC, Product Type Fuse Rejection Kit, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle (KCD1PZ)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F42120)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC (ZB4BZ141)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- SQUARE D NEMA Fusible Str, Size 3,120V Coil, 1 Enc (8538SEG13V02S)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG14V02S)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 12 Enc (8538SCA24V02S)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V81AFF4P1TX11)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- Square D NEMA Fusible Combination Starters