Shop All Safety & Disconnect Switch Accessories
Square D
Fuse Kit, 250VAC, 30A
Mfr # DRK30
Zoro # G1790092
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 30A
- Voltage 120/240V AC
- For Use With General Duty Safety Switches
- Fuse Class R
- Maximum Voltage 240V AC
Product Information
- Brand Square D
- MFR # DRK30
- Zoro # G1790092
- UPC # 785901507956
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 30 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 30A |
Voltage | 120/240V AC |
For Use With | General Duty Safety Switches |
Fuse Class | R |
Maximum Voltage | 240V AC |
Product Type | Fuse Rejection Kit |
Standards | E2875, UL Listed |
Current Rating | 30 A |
For Fuse Class | Class R |
Duty | Heavy Duty |
Product Or Component Type | fuse rejection kit |
Product Destination | safety switch |
Product Certifications | UL listed file E2875 |
Fuse Type | R |
Description
Fuse Rejection Kit, Current Rating 30 A, Duty Heavy Duty, For Disconnect Switch Size 30 A, For Fuse Class Class R, For Use With General Duty Safety Switches, Maximum Voltage 240V AC, Product Type Fuse Rejection Kit, Standards E2875, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- GENERAC Generac 7028 - Fascia for Air Cooled Generator - Gray (7028)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW8225551-A2)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- SQUARE D Neutral Assembly, 240/600VAC, 30-100A (SN0310)
- SQUARE D Fuse Kit, 600VAC, 60A (QMB60R)
- SQUARE D Plug, Interlock, 600vac (APJ6485)
- SQUARE D Hook Stick, 14 Ft (515614)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 600 to 800A UL (GS2AH150)
- Square D Switches