Shop All Circuit Breaker & Panelboard Accessories
Square D
Front Mounting Bracket, C60N C Breakers
Mfr # MG26984
Zoro # G0288486
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D Multi 9 Circuit Breakers
- Number of Poles 2
- Width 2.17 in
- Includes Terminal Screw Shield
- Description/Special Features Allows the C60 Devices to be Clipped Onto it in a Standard Manner
Product Information
- Brand Square D
- MFR # MG26984
- Zoro # G0288486
- UPC # 785901392330
- Country of Origin France
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 2.17 in |
Depth | 1.38 in |
Details
Item | Front Mounting Kit |
For Use With | Square D Multi 9 Circuit Breakers |
Number of Poles | 2 |
Includes | Terminal Screw Shield |
Description/Special Features | Allows the C60 Devices to be Clipped Onto it in a Standard Manner |
Product Or Component Type | Mounting kit |
Description
Front Mounting Kit, Mounting Location Breaker, For Use With Square D Multi 9 Circuit Breakers, Width 2.17 in, Depth 1.38 in, Includes Terminal Screw Shield, Description/Special Features Allows the C60 Devices to be Clipped Onto it in a Standard Manner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2D-000A)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- MERSEN IEC NH Fuse Link, F22 Series, 160A, 690V AC, Square (F228487)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- SQUARE D Fixed Lock (LV426905)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (QO3HT)
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- SQUARE D NQ Panelboard, sub feed lug kit, 400 A (NQSFL4)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- EATON Auxiliary Contact, 2A, 250V AC (FAZ-XHIN11)
- Square D Circuit Breaker & Panelboard Accessories