Shop All Terminal Blocks
Square D
End Barrier, Natural, 3.30 in L
Mfr # 9080GD6B
Zoro # G1520391
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.3
- For Use With Mfr. No. 9080GD6
- Color Natural
- Material Nylon
- Standards REACH
Product Information
- Brand Square D
- MFR # 9080GD6B
- Zoro # G1520391
- UPC # 785901154983
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 3.3 |
Width | 2.12 in |
Depth | 0.12 in |
Height | 2.55 in |
Length (Straight Wireway) | 3.3 |
Overall Width | 2.12 in |
Overall Depth | 0.12 in |
Overall Length | 3.3 in |
Details
Item | Terminal Block End Barrier |
For Use With | Mfr. No. 9080GD6 |
Color | Natural |
Material | Nylon |
Standards | REACH |
Minimum Operating Temperature | -40 Degrees F |
Thickness | 0.12 in |
Compatible with Product Type | Terminal Block |
Maximum Operating Temperature | 257 Degrees F |
Compatible Manufacturer Model Number | 9080GD6 |
Compatible with Series | 9080G |
RoHS Compliant | Yes |
Mounting Support | 35 mm DIN rail || 9080GH track |
Ambient Air Temperature For Operation | -40-257°F |
Product Or Component Type | End Barrier |
Description
Terminal Block End Barrier, Compatible with Series 9080G, Material Nylon, Mounting Type DIN Rail Mount, Overall Depth 0.12 in, Overall Length 3.3 in, Overall Width 2.12 in, Thickness 0.12 in, Color Natural, Compatible Manufacturer Model Number 9080GD6, Compatible with Product Type Terminal Block, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, RoHS Compliant Yes, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Frnt Aux Seq B, 1NO/1NC, For XT Frame D-G (XTCEXFBG11)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 277/480V AC, B Curve (BDA24030Y4)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SQUARE D PUSH-IN TERMINAL, 30 A (NSYTRP44)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- Square D Terminal Blocks