Shop All Terminal Blocks
Square D
End Barrier, Natura, 2.40 in L
Mfr # 9080GC6B
Zoro # G0647674
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.4
- For Use With Mfr. No. 9080GC6
- Depth 0.12 in
- Width 1.99 in
- Standards REACH
Product Information
- Brand Square D
- MFR # 9080GC6B
- Zoro # G0647674
- UPC # 785901155010
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 2.4 |
Depth | 0.12 in |
Width | 1.99 in |
Height | 1.95 in |
Length (Straight Wireway) | 2.4 |
Overall Width | 1.99 in |
Overall Depth | 0.12 in |
Overall Length | 2.4 in |
Details
Item | Terminal Block End Barrier |
For Use With | Mfr. No. 9080GC6 |
Standards | REACH |
Color | Natural |
Material | Nylon |
Mounting Type | 35 mm DIN rail; 9080GH track |
RoHS Compliant | Yes |
Thickness | 0.12 in |
Compatible Manufacturer Model Number | 9080GC6 |
Maximum Operating Temperature | 257 Degrees F |
Compatible with Series | 9080G |
Minimum Operating Temperature | -40 Degrees F |
Compatible with Product Type | Terminal Block |
Mounting Support | 35 mm DIN rail || 9080GH track |
Product Or Component Type | End Barrier |
Ambient Air Temperature For Operation | -40-257°F |
Description
Terminal Block End Barrier, Compatible with Series 9080G, Material Nylon, Mounting Type DIN Rail Mount, Overall Depth 0.12 in, Overall Length 2.4 in, Overall Width 1.99 in, Thickness 0.12 in, Color Natural, Compatible Manufacturer Model Number 9080GC6, Compatible with Product Type Terminal Block, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, RoHS Compliant Yes, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN F-compression Rg6 Quad Connector, 50PK (PPC-EX6XL)
- EATON BUSSMANN UL Class CC Fuse, Fast Acting, 15A, KTK-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-R-15)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 600A; 800A (HC4268DB)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- SQUARE D Terminal Block, Black (9080GMB6)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- Square D Power Distribution Blocks & Terminal Blocks