Shop All Terminal Blocks
Square D
End Barrier, 1.80 in L
Mfr # 9080GF6B
Zoro # G1924081
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.8
- For Use With Mfr. No. 9080GF6
- Standards REACH
- Height 1.5 in
- Color Natural
Product Information
- Brand Square D
- MFR # 9080GF6B
- Zoro # G1924081
- UPC # 785901155041
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 1.8 |
Height | 1.5 in |
Width | 2.19 in |
Depth | 0.12 in |
Length (Straight Wireway) | 1.8 |
Overall Length | 1.8 in |
Overall Width | 2.19 in |
Overall Depth | 0.12 in |
Details
Item | Terminal Block End Barrier |
For Use With | Mfr. No. 9080GF6 |
Standards | REACH |
Color | Natural |
Material | Nylon |
RoHS Compliant | Yes |
Thickness | 0.12 in |
Compatible with Series | 9080G |
Compatible Manufacturer Model Number | 9080GF6, 9080GG6, 9080GS6 |
Minimum Operating Temperature | -40 Degrees F |
Compatible with Product Type | Terminal Block |
Maximum Operating Temperature | 257 Degrees F |
Mounting Support | 35 mm DIN rail || 9080GH track |
Ambient Air Temperature For Operation | -40-257°F |
Product Or Component Type | End Barrier |
Description
Terminal Block End Barrier, Compatible with Series 9080G, Material Nylon, Mounting Type DIN Rail Mount, Overall Depth 0.12 in, Overall Length 1.8 in, Overall Width 2.19 in, Thickness 0.12 in, Color Natural, Compatible Manufacturer Model Number 9080GF6, 9080GG6, 9080GS6, Compatible with Product Type Terminal Block, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, RoHS Compliant Yes, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, 2 Hand Clamps, Orange (RAC-10-2)
- MERSEN IEC NH Fuse Link, E21 Series, 63A, 500V AC, Square (E213996)
- SUPERIOR ELECTRIC RV Extension Cord 10AWG/3 - 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R, Length 25ft (RVA1583)
- BANNER 1030VDc Photoelectric Sensor (QS30RQ)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- Square D Power Distribution Blocks & Terminal Blocks