Shop All Motor Starter Enclosures
Square D
Enclosure Class 8536 SDO Magntic Starter
Mfr # 9991SDG8
Zoro # G0849040
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.31 in
- Height 12.69 mm
- Width 7.81 in
- NEMA Size 2
- Enclosure NEMA Rating 1
Product Information
- Brand Square D
- MFR # 9991SDG8
- Zoro # G0849040
- UPC # 785901759058
- Country of Origin Mexico
- Category Motor Starter Enclosures
Dimensions
Depth | 6.31 in |
Height | 12.69 mm |
Width | 7.81 in |
NEMA Size | 2 |
Details
Item | Enclosure for Use with Class 8536 SDO Magnetic Starters |
Enclosure NEMA Rating | 1 |
Product Or Component Type | Enclosure |
Description
Enclosure NEMA Rating 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC (9007MS12S0100)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- STEEL GRIP CABLETIE 8""75#BLK 1000PK (75S-200-8-UVM)
- SQUARE D Enclosure, NEMA Size 2, NEMA Type 12 (9991SDA11)
- SQUARE D Pump Panel, NEMA Type S, Well Guard, Size 3, 90A, 5kA SCCR, 50HP, 100A Class H and K fuse clip, Motor Logic SSOLR, 480VAC 60Hz coil, NEMA 3R (8940SSE4050)
- SQUARE D Contactor Enclosure Dpa (9991DPG3)
- SQUARE D Enclosure, NEMA Type 12 (GV2MC03)
- SQUARE D Enclosure, NEMA 1 (9991DPG2)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Separate Coil Voltage, Start/Stop, 100-250V, 16-20A (AF2616P2M-3I)
- DAYTON Starter Enclosure, Steel, NEMA 4, 18A (6FZJ5)
- Square D Starters