Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 80in H x 6.5in D
Mfr # MH80WP
Zoro # G0854205
product price: $1,173.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,173.99
Free 30-Day Returns
Key Features
- Height 2032 mm
- Width 508 mm
- Depth 165 mm
- Series MH
- Mounting Style surface
Product Information
- Brand Square D
- MFR # MH80WP
- Zoro # G0854205
- UPC # 785901140085
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 2032 mm |
Width | 508 mm |
Depth | 165 mm |
Details
Item | Panelboard Enclosure |
Series | MH |
Mounting Style | surface |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R, NEMA 5, NEMA 12 |
Standards | cULus |
Accessory Type | Pnlbd Enclosure/Box T3R/12 80H 20W |
Features | Mercury Free |
Description
Pnlbd Enclosure/Box T3R/12 80H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 110V / 15A Non-Slip Momentary Contact Foot Pedal Switch (18807)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (564)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100RBCU)
- SQUARE D Load Center, HOM, 12 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM12M200PRB)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A (M800S)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125G)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 68in H x 6.5in D (MH68WP)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures