Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 68in H x 6.5in D
Mfr # MH68WP
Zoro # G0855569
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 68 in
- Width 20 in
- Depth 6.5 in
- Series MH
- Enclosure Material Steel
Product Information
- Brand Square D
- MFR # MH68WP
- Zoro # G0855569
- UPC # 785901056829
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 68 in |
Width | 20 in |
Depth | 6.5 in |
Details
Item | Panelboard Enclosure |
Series | MH |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R, NEMA 5, NEMA 12 |
Standards | cULus |
Mounting Style | surface |
Accessory Type | Panelboard Encl/Box Type 3R/12 68H 20W |
Features | Mercury Free |
Tightening Torque | 3 N.m |
Description
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for nonlinear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure box. This enclosure box is rated as a type 3R/5/12. The dimensions for this box are 20 x 68 x 6.50 in. NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment. Panelboard enclosure box is UL listed and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM4, 2m (N820-02M-OM4)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Brass (SB3084)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG23F0035TFFL)
- SQUARE D Panelboard Enclosure/Box Type 1 38H 20W (MH38BE)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 600A; 800A (HC4268DB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 600A, 277/480V, Convertible Main Lug, 3 Phase (NF442L6C)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100F)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (192260)
- SQUARE D Load center accessory, Homeline, interlock kit, generator circuit breaker, high amp, indoor, clam packaging (HOMCGK2C)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures