Shop All Definite Purpose Magnetic Motor Starters
This Product is Discontinued
Square D
DP Motor Starter, 3P, 40A, 208 to 240V Coil (Discontinued)
Mfr # 8911DPSG43V09
Zoro # G3940221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Poles 3
- Amps AC 40
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 10 hp
- HP @ 3 Phase - 480V 20 hp
Product Information
- Brand Square D
- MFR # 8911DPSG43V09
- Zoro # G3940221
- UPC # 785901024712
- Country of Origin Unknown
- Category Definite Purpose Magnetic Motor Starters
Dimensions
Depth | 5.56 in |
Width | 6 in |
Height | 10 in |
Details
Item | Magnetic Motor Starter |
Coil Volts | 208 to 240V AC |
Number of Poles | 3 |
Amps AC | 40 |
Enclosure NEMA Rating | 1 |
HP @ 3 Phase - 240V | 10 hp |
HP @ 3 Phase - 480V | 20 hp |
HP @ 1 Phase - 120V | 3 |
HP @ 1 Phase - 240V | 7 1/2 hp |
HP @ 3 Phase - 575V | 20 hp |
Action | Nonreversing |
Includes | Melting Alloy Overload Block and Trip-Free Reset Mechanism |
Hz | 50/60 |
Thermal Unit Code | F4 |
Standards | UL File E3190 CCN NLDX2/ CSA |
Description
Magnetic Motor Starter, Number of Poles 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.