Shop All Circuit Breaker & Panelboard Accessories
Square D
Door Kit, 125A, 3 Poles
Mfr # 9421LB7
Zoro # G6324372
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers
- Amps 125A
- Number of Poles 3
- Frame Type 125A
- Accessory Type Door Mount Operating Mechanism
Product Information
- Brand Square D
- MFR # 9421LB7
- Zoro # G6324372
- UPC # 785901093480
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Door Kit |
For Use With | NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers |
Amps | 125A |
Number of Poles | 3 |
Frame Type | 125A |
Accessory Type | Door Mount Operating Mechanism |
Product Or Component Type | Operating Mechanism |
Description
Door Mount Operating Mechanism, For Use With NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers, 125 A Amps, Number of Poles 3, Frame Type 125A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 100A, 700V AC, Non-Indicating (L70QS100.V)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GV22-1B)
- MERSEN Power Distribution Block, 1 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67611)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-120A)
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- SQUARE D Main Breaker Kit, 400A, 347V AC (N400M)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 250A, 3 phase, 42 spaces (NFRPL442L2)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- SIEMENS HUB TOP FEED 2"" MURRAY (ECHS200)
- Square D Circuit Breaker & Panelboard Accessories