Shop All Door Switches
This Product is Discontinued
Square D
Disconnect Switch Clip Kit 60Amp Nema (Discontinued)
Mfr # 9422TD63
Zoro # G0838918
Free Shipping & Returns
This Product is Discontinued
Key Features
- Product Or Component Type Disconnect Switch
- Line Rated Current 60 A
- Disconnector Device Type non-fusible disconnect switch
- Provided Equipment ordered separately
- Maximum Horse Power Rating 15 hp 200 V AC || 15 hp 230 V AC || 30 hp 460 V AC || 50 hp 575 V AC || 10 hp 250 V DC
Product Information
- Brand Square D
- MFR # 9422TD63
- Zoro # G0838918
- UPC # 785901858461
- Country of Origin Mexico
- Category Door Switches
Details
Item | Disconnect Switch Clip Kit |
Product Or Component Type | Disconnect Switch |
Line Rated Current | 60 A |
Disconnector Device Type | non-fusible disconnect switch |
Provided Equipment | ordered separately |
Maximum Horse Power Rating | 15 hp 200 V AC || 15 hp 230 V AC || 30 hp 460 V AC || 50 hp 575 V AC || 10 hp 250 V DC |
Product Certifications | CSA || UL Recognized |
Horsepower Rating | 15 hp 200 V AC; 15 hp 230 V AC; 30 hp 460 V AC; 50 hp 575 V AC; 10 hp 250 V DC |
Certifications | CSA; UL Recognized |
Description
Disconnect Switch Clip Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.