Shop All Circuit Breaker & Panelboard Accessories
Square D
Cover, Surface, 20Wx50L
Mfr # NC50S
Zoro # G7188711
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NF Panelboards
- Amps 250A
- Number of Spaces 54
- Length 56 in
- Width 20 in
Product Information
- Brand Square D
- MFR # NC50S
- Zoro # G7188711
- UPC # 785901798903
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 56 in |
Width | 20 in |
Height | 56 in |
Length (Straight Wireway) | 56 in |
Details
Item | Cover |
For Use With | Square D NF Panelboards |
Amps | 250A |
Number of Spaces | 54 |
Mounting Style | Surface |
Color | Gray |
Material | Steel |
Standards | cULus |
Includes | Door |
Venting | Non-Vented |
Compatible Enclosure Box | 1D700 |
NEMA Rating | 1 |
Features | Mercury Free |
Description
Panelboard Cover, Amps 250 A, Number of Spaces 54, Mounting Style Surface, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 1D700, Length 56 in, Width 20 in, Non-Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit (CU300A)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QOMB2)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 20 Spaces, NEMA 1 (QOC20U100F)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SQUARE D Mounting Kit (SK5668)
- Square D Circuit Breaker & Panelboard Accessories