Shop All Circuit Breaker & Panelboard Accessories
Square D
Cover, Flush, 400A, 15.44inWx19.12inL
Mfr # QOC16UF
Zoro # G3428065
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO Load Centers
- Amps 125A
- Number of Spaces 16
- Amps AC 400
- Includes Door
Product Information
- Brand Square D
- MFR # QOC16UF
- Zoro # G3428065
- UPC # 785901745907
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 15.44 in |
Length | 19.12 in |
Height | 19.12 in |
Depth | 0.7 in |
Length (Straight Wireway) | 19.12 in |
Details
Item | Cover |
For Use With | Square D QO Load Centers |
Amps | 125A |
Number of Spaces | 16 |
Amps AC | 400 |
Includes | Door |
Mounting Style | Flush |
NEMA Rating | 1 |
Venting | Non-Vented |
Compatible Enclosure Box | Mfr. No. QO112L125PG, QO312L125PG |
Features | Mercury Free |
Description
Load Center Cover, Amps 125 A, Number of Spaces 16, Mounting Style Flush, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box Mfr. No. QO112L125PG, QO312L125PG, Length 19.12 in, Width 15.44 in, Depth 0.7 in, Non-Vented, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cover, 225A, 120/240V (CHPX6LF)
- LEVITON Locking Plug (CS8265C)
- THE BEST CONNECTION 18 Awg 2 Speaker Wire (222F)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- SQUARE D Trim Clamp (LP9501)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- SQUARE D Cover, 125A, 20 Poles (QOC20U100S)
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 3 Poles (D321NCP)
- SQUARE D Fixed Lock (LV426905)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (HOMTHT)
- Square D Circuit Breaker & Panelboard Accessories