Shop All Transformers
Square D
Control Transformer, 750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA, Not Rated, 115 °C
Mfr # 9070T750D31
Zoro # G0573058
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 115 °C
- Height 4.51 in
Product Information
- Brand Square D
- MFR # 9070T750D31
- Zoro # G0573058
- UPC # 785901845591
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4.51 in |
Width | 5.25 in |
Depth | 5.61 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Control Transformer |
VA Rating - Transformer | 750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Temp. Rise | 115 °C |
Standards | CSA file LR37055 guide 184-N-90; UL listed file E61239 |
Green Environmental Attribute | Mercury Free; Pvc Free |
Winding Material - Transformer | Copper |
Insulation Max. Temp. | 180°C |
Primary Connection | Screw clamp terminals |
Enclosure Type | Open |
Secondary Connection | Screw clamp terminals |
Description
Xfmr Control 750Va 240/480V120/240V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKR015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420564-1)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF150D20)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T500D4)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T200D23)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF100D1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T150D23)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- Square D Power Distribution