Shop All Transformers
Square D
Control Transformer, 300 VA, Not Rated, 80 °C
Mfr # 9070T300D50
Zoro # G0859209
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 80 °C
- Height 3.84 in
Product Information
- Brand Square D
- MFR # 9070T300D50
- Zoro # G0859209
- UPC # 785901528135
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.84 in |
Width | 4.5 in |
Depth | 5.49 in |
Manufacturers Warranty Length | 1 yr |
Description
Trfmr Control 300Va Multiple Voltages
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD76-8-D)
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF50D3)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF150D3)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120/240V AC (9070TF300D5)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070TF500D20)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF100D20)
- PYLE 500 Watt Step Up And Down Converter (PVTC320U)
- Square D Transformers