Shop All Transformers
Square D
Control Transformer, 250 VA, Not Rated, 80 °C
Mfr # 9070T250D50
Zoro # G0859181
product price: $454.63
/ea
Free Shipping & Returns
$454.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 80 °C
- Height 3.84 in
Product Information
- Brand Square D
- MFR # 9070T250D50
- Zoro # G0859181
- UPC # 785901327271
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.84 in |
Width | 4.5 in |
Depth | 5.11 in |
Manufacturers Warranty Length | 1 yr |
Description
The Type T units are designed for the global market and are the best choice when size and cost are of concern. for the global market and are the best choice when size and cost are of concern. This is our most popular and complete offering of industrial control transformers. The following features are included with the Type T transformers sich as they are rated 50/60 Hz. They have customer installable accessories such as covers, fuse blocks and fuse clips. The Type T transformers are designed with various temperature classes. This Industrial Control Transformer is 1 phase and has a rated power of 250 VA. This transformer has multiple primary voltages of 240/416/480/600 V and a secondary voltage of 85/104/115 V with a temperature rise of 80 °C. The dimensions forThis product are 3.84 in (H), 4.5 in (W), 5.11 in (D). This product is compatable with FSC23. This product complys to UL listed & CSA standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- SCHNEIDER ELECTRIC Fuseholder 30A Screw Clamp Term Tesys (LS1D30)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 60A, 300V AC, Non-Indicating (A3T60)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- SQUARE D Single Phase Transformer, 100 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (100SV1A)
- SQUARE D Voltage Transformer, 2 kVA, NEMA 3R, 115 °C, 277V 120/240V (2S8F)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF75D1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 110/220V AC; 120/240V AC; 115/230V AC (9070TF100D31)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1SF41)
- SQUARE D Three Phase Transformer, 225 kVA, NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield), 150 °C (EX225T3HCU)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T200D1)
- Square D Power Distribution