Shop All Transformers
Square D
Control Transformer, 1500 VA, Not Rated, 115 °C
Mfr # 9070T1500D31
Zoro # G0572927
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 1500 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 115 °C
- Height 6.17 in
Product Information
- Brand Square D
- MFR # 9070T1500D31
- Zoro # G0572927
- UPC # 785901803720
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 6.17 in |
Width | 7.06 in |
Depth | 5.92 in |
Manufacturers Warranty Length | 1 yr |
Description
Trfmr Control 1500Va 240/480V120/240V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF50D20)
- SQUARE D Voltage Transformer, 2 kVA, NEMA 3R, 115 °C, 277V 120/240V (2S8F)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1S46F)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF50D1)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (250SV43B)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 208V AC (9070T250D3)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF350D1)
- Square D Transformers