Shop All Transformers
Square D
Control Transformer, 100 VA, Not Rated, 55 °C
Mfr # 9070T100D32
Zoro # G0858019
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Enclosure Rating Not Rated
- Temp. Rise 55 °C
- Height 3.2 in
Product Information
- Brand Square D
- MFR # 9070T100D32
- Zoro # G0858019
- UPC # 785901322269
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.2 in |
Width | 3.75 in |
Depth | 3.59 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Control Transformer |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Enclosure Rating | Not Rated |
Temp. Rise | 55 °C |
Standards | CSA file LR37055 guide 184-N-90; UL listed file E61239 |
Green Environmental Attribute | Mercury Free; Pvc Free |
Material | Copper: winding |
Primary Connection | Screw clamp terminals |
Enclosure Type | Open |
Secondary Connection | Screw clamp terminals |
Winding Material - Transformer | Copper |
Insulation Max. Temp. | 105°C |
Power Rating | 100 VA UL; 100 VA CSA; 100 VA NOM; 100 VA CE |
Insulation Temperature | 221°F (105°C) |
Fingersafe Cover Compatibility | FSC1 |
Primary To Secondary Voltage | 240/480/600 V 100/120 V; 230/460/575 V 95/115 V; 220/440/550 V 90/110 V |
Description
Xfmr Control 100Va Multiple Voltages
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Plug, Modular, Cat5, Shielded, PK100 (7300)
- TEMPCO Thermocouple, Type K, Adj (MTA01205)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- KABLE KONTROL Stainless Steel Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pcs (CC-5022-C)
- SQUARE D Transformer Control 150Va 600V120V (9070TF150D5)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (7S40F)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D19)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T100D2)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D50)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T350D23)
- SQUARE D Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (3S46F)
- Square D Power Distribution