Shop All Replacement Coils
Square D
Contactor+Starter Coil 480Vac
Mfr # 3109140057
Zoro # G0569725
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.47 in (62.7 mm)
- Inrush Power in VA 1260 VA; 1185 VA
- Product Or Component Type Coil
- Average Consumption 85 VA; 89 VA
- Width 2.56 in (65 mm)
Product Information
- Brand Square D
- MFR # 3109140057
- Zoro # G0569725
- UPC # 785901323600
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Depth | 2.47 in (62.7 mm) |
Width | 2.56 in (65 mm) |
Height | 2.87 in (73 mm) |
NEMA Size | 4 |
Details
Item | Contactor+Starter Coil 480Vac |
Inrush Power in VA | 1260 VA; 1185 VA |
Product Or Component Type | Coil |
Average Consumption | 85 VA; 89 VA |
Rated Operational Voltage | 480 V AC 60 Hz; 440 V AC 50 Hz |
Accessory / Separate Part Destination | Class 8502 type SF contactor; Class 8903 type SV lighting contactor; Class 8910 type SYD230 contactor |
Description
Contactor+Starter Coil 480Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- BELKIN Patch Cable - Rj-45 (M) - Rj-45 (M) - 8 Ft - Utp - ( Cat 5E ) - Blue (A3L791-08-BLU)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- MARINCO Cs8164N.Oem Marinco 50A 3Ph 480V A.C. Connector Master (CS8164N.OEM)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- SQUARE D Master NEMA Control Relay, 6NO, 120VAC, 20A (8501XMO60V02)
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- SQUARE D NEMA Control Relay, 12NO, 120VAC, 10A (8501XO1200V02)
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- SQUARE D NEMA Control Relay, 2NO, 480VAC, 10A (8501XO20V06)
- Square D Contactors & Contacts