Shop All Magnetic Motor Starters
Square D
Contactor+Relay Coil 277Vac Nema
Mfr # 9998L55
Zoro # G0561401
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60.5 mm
- Depth 37.1 mm
- Accessory Group Class 8903 Contactor
- Width 53.6 mm
- Operating Voltage 277V AC
Product Information
- Brand Square D
- MFR # 9998L55
- Zoro # G0561401
- UPC # 785901081241
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
Height | 60.5 mm |
Depth | 37.1 mm |
Width | 53.6 mm |
Details
Item | Contactor+Relay Coil 277Vac Nema |
Accessory Group | Class 8903 Contactor |
Operating Voltage | 277V AC |
Inrush Power in VA | 150 VA |
Average Consumption | 30 VA |
Product Or Component Type | Coil |
Rated Operational Voltage | 277 V AC 60 Hz |
Description
Contactor+Relay Coil 277Vac Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5319)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- HONEYWELL HOME Repl Thermopile Generator, 750 mV (CQ200A1004/U)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V01S)
- SQUARE D Starter Motor Control 600Vac, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles, No Auxiliary Contacts (8538SBG12V02S)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08H30)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V06)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (8536SDO1V03H30)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V02S)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2)
- Square D Magnetic Motor Starters