Item
|
Contactor W/Aux 120V 40A 3Pole
|
Standards
|
UL 508 || IEC 60947-4-1 || CSA C22.2 No 14 || EN 60947-4-1 || IEC 60947-5-1 || EN 60947-5-1
|
Protective Cover
|
with
|
Ip Degree Of Protection
|
IP2X IEC 60529 || IP2X VDE 0106
|
Control Circuit Type
|
AC 50/60 Hz
|
Poles Description
|
3P
|
Associated Fuse Rating
|
10 A gG control circuit IEC 60947-5-1 || 80 A gG <= 690 V type 1 power circuit || 80 A gG <= 690 V type 2 power circuit
|
Rated Breaking Capacity
|
800 A 440 V power circuit IEC 60947
|
Maximum Horse Power Rating
|
10 hp 200/208 V at AC 60 Hz for 3 phase conforming to CSA || 10 hp 200/208 V at AC 60 Hz for 3 phase conforming to UL || 10 hp 230/240 V at AC 60 Hz for 3 phase conforming to CSA || 10 hp 230/240 V at AC 60 Hz for 3 phase conforming to UL || 3 hp 115 V at AC 60 Hz for 1 phase conforming to CSA || 3 hp 115 V at AC 60 Hz for 1 phase conforming to UL || 30 hp 460/480 V at AC 60 Hz for 3 phase conforming to CSA || 30 hp 460/480 V at AC 60 Hz for 3 phase conforming to UL || 30 hp 575/600 V at AC 60 Hz for 3 phase conforming to CSA || 30 hp 575/600 V at AC 60 Hz for 3 phase conforming to UL || 5 hp 230/240 V at AC 60 Hz for 1 phase conforming to CSA || 5 hp 230/240 V at AC 60 Hz for 1 phase conforming to UL
|
Product Certifications
|
UL || GL || RINA || LROS (Lloyds register of shipping) || CSA || BV || CCC || GOST || DNV
|
Permissible Ambient Air Temperature Around The Device
|
-5-60°C || -40-70°C at Uc
|
Average Impedance
|
1.5 mOhm - Ith 60 A 50 Hz power circuit
|
Mounting Support
|
rail || plate
|
Minimum Switching Voltage
|
17 V control circuit
|
Control Circuit Voltage Limits
|
0.3 to 0.6 Uc 60-60°C drop-out AC 50/60 Hz || 0.8 to 1.1 Uc 60-60°C operational AC 50 Hz || 0.85 to 1.1 Uc 60-60°C operational AC 60 Hz
|
Non-Overlap Time
|
1.5 ms on de-energisation between NC and NO contacts || 1.5 ms on energisation between NC and NO contacts
|
Compatibility Code
|
LC1D
|
Contactor Application
|
resistive load || motor control
|
Mechanical Durability
|
6000000 cycles
|
Power Dissipation Per Pole
|
5.4 W AC-1 || 2.4 W AC-3
|
Utilisation Category
|
AC-3 || AC-4 || AC-1 || AC-2
|
Minimum Switching Current
|
5 mA control circuit
|
Coil Technology
|
without built-in bidirectional peak limiting diode suppressor
|
Operating Altitude
|
9842.52 ft (3000 m) without derating
|
Device Short Name
|
LC1D
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1 || B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
Product Or Component Type
|
contactor
|
Heat Dissipation
|
4-5 W 50/60 Hz control circuit
|
[Uc] Control Circuit Voltage
|
120 V AC 50/60 Hz
|
Range
|
TeSys
|
Fire Resistance
|
850°C IEC 60695-2-1
|
Mechanical Robustness
|
shocks contactor opened 10 Gn for 11 ms) || shocks contactor closed 15 Gn for 11 ms) || vibrations contactor opened 2 Gn, 5 to 300 Hz) || vibrations contactor closed 4 Gn, 5 to 300 Hz)
|
Auxiliary Contacts Type
|
mirror contact 1 NC IEC 60947-4-1 || mechanically linked 1 NO + 1 NC IEC 60947-5-1
|
[Ui] Rated Insulation Voltage
|
control circuit 600 V CSA || control circuit 600 V UL || power circuit 600 V CSA || power circuit 600 V UL || control circuit 690 V IEC 60947-1 || power circuit 690 V IEC 60947-1
|
[Ie] Rated Operational Current
|
60 A 60°C) <= 440 V AC AC-1 power circuit || 40 A 60°C) <= 440 V AC AC-3 power circuit
|
Tightening Torque
|
control circuit 1.7 N.m screw clamp terminal flat Ø 6 mm || control circuit 1.7 N.m screw clamp terminal Philips No 2 || power circuit 5 N.m screw clamp terminal flat Ø 6 mm || power circuit 5 N.m screw clamp terminal flat Ø 8 mm
|
Climatic Withstand
|
IACS E10 exposure to damp heat
|
Motor Power Kw
|
18.5 kW 380 to 400 V AC 50/60 Hz AC-3) || 22 kW 1000 V AC 50/60 Hz AC-3) || 22 kW 415 V AC 50/60 Hz AC-3) || 22 kW 440 V AC 50/60 Hz AC-3) || 22 kW 500 V AC 50/60 Hz AC-3) || 30 kW 660 to 690 V AC 50/60 Hz AC-3) || 11 kW 220 to 230 V AC 50/60 Hz AC-3) || 9 kW 400 V AC 50/60 Hz AC-4)
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Flame Retardance
|
V1 conforming to UL 94
|
Hold-In Power Consumption In Va
|
13-13 VA 50 Hz 0.3 20°C) || 15-15 VA 60 Hz 0.3 20°C)
|
Maximum Operating Rate
|
3600 cyc/h 60°C
|
Connections - Terminals
|
control circuit screw clamp terminal 1 1-4 mm² solid without cable end || control circuit screw clamp terminal 2 1-4 mm² solid without cable end || control circuit screw clamp terminal 1 1-2.5 mm² flexible without cable end || control circuit screw clamp terminal 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminal 1 1-4 mm² flexible with cable end || control circuit screw clamp terminal 2 1-4 mm² flexible with cable end || power circuit screw clamp terminal 1 2.5-35 mm² solid with cable end || power circuit screw clamp terminal 2 2.5-35 mm² solid with cable end || power circuit screw clamp terminal 1 2.5-35 mm² flexible without cable end || power circuit screw clamp terminal 2 2.5-25 mm² flexible without cable end || power circuit screw clamp terminal 1 2.5-35 mm² flexible with cable end || power circuit screw clamp terminal 2 2.5-35 mm² flexible with cable end
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV IEC 60947
|
Pole Contact Composition
|
3 NO
|
Inrush Power In Va
|
140-140 VA 0.75 20°C) || 160-160 VA 0.75 20°C)
|
[Ith] Conventional Free Air Thermal Current
|
10 A 60°C control circuit || 60 A 60°C power circuit
|
[Ue] Rated Operational Voltage
|
power circuit <= 690 V AC 25 to 400 Hz
|
Insulation Resistance
|
> 10 MOhm control circuit
|
Overvoltage Category
|
III
|
Operating Time
|
12 to 26 ms closing || 4 to 19 ms opening
|
Irms Rated Making Capacity
|
140 A AC control circuit IEC 60947-5-1 || 800 A 440 V power circuit IEC 60947
|