Shop All Lighting Contactors
Square D
Contactor, Type S, multipole lighting, electrically held, 60A, 5 pole, 110/120VAC 50/60Hz coil, NEMA 1
Mfr # 8903SPG4V02
Zoro # G3156426
product price: $1,494.99
/ea
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 60
- Number of Poles 5
- Coil Volts 600VAC
- Height 12.69 in
- Width 7.81 in
Product Information
- Brand Square D
- MFR # 8903SPG4V02
- Zoro # G3156426
- UPC # 785901001829
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 12.69 in |
Width | 7.81 in |
Depth | 6.03 in |
Details
Item | Lighting Contactor 600Vac 60A Nema |
Full Load Amps | 60 |
Number of Poles | 5 |
Coil Volts | 600VAC |
Standards | UL Listed, CSA |
Electrical Connections | Lugs |
Pilot Light | No |
Current Rating | 60 A |
Control Type | No control units |
Range of Product | S |
Nema Degree of Protection | NEMA 1 painted sheet steel surface none |
Product or Component Type | Electrically Held Lighting Contactor |
Auxiliary Contact Composition | without |
Local Signalling | without pilot light |
Poles Description | 5P |
[Uc] Control Circuit Voltage | 120 V AC 60 Hz, 110 V AC 50 Hz |
Description
Type S lighting contactors are for lighting control applications for your heavy or larger lighting applications. 8903S lighting contactors are rated for loads ranging from 30 A to 800 A and have a short-circuit rating up to 100 kA. These contactors are available in either mechanically held or electrically held versions and have a maximum of 12 contacts. 8903S lighting contactors are extremly customizable due the numerous enclosure options accessories as well as been able to combine with numreous other starters and contactors They are easily servicable because coil and contacts are easily replaced and quick to install. This is a electrically held five pole contactor with 5 NO contacts that are designed to switch at 60A. This lighting contactor comes in NEMA 1 enclosure that is made of painted sheet steel. 8903S lighting contactors are UL Listed and CSA Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black (SR-WG-200-5-1-BK)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (XTCE050D00B)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V04)
- SQUARE D 24VAC Mechanically Held Lighting Contactor 2P 30A (8903LXO20V01)
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 2 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG20V04)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LG80V02)
- SQUARE D 600VAC Electrically Held Lighting Contactor 4P 30A (8903SMG3V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- Square D Contactors & Contacts