Shop All Lighting Contactors
Square D
Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1
Mfr # 8903LG80V02C
Zoro # G0848130
product price: $1,136.76
/ea
Free Shipping & Returns
$1,136.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 8
- Coil Volts 600VAC
- Enclosure NEMA Rating NEMA 1
- Full Load Amps 30
- Height 322 mm
Product Information
- Brand Square D
- MFR # 8903LG80V02C
- Zoro # G0848130
- UPC # 785901061786
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 322 mm |
Width | 198 mm |
Depth | 153 mm |
Description
Type L multipole lighting contactors are use to manage lighting loads and to control electrical heating. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. Contacts can switch up to 30A fluorescent and 20A tungsten lighting loads. The contacts are field convertible from normally open to normally closed. This 8 pole device has 8 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 110/120 VAC 50/60 Hz coil. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this lighting contactor. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. A wide variety of accessories are available for Type L lighting contactors. This lighting contactor is supplied with a HAND/OFF/AUTO selector switch. 8903L lighting contactors are UL Listed and CSA Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- NVENT HOFFMAN VERSARACK, 50.59x20.91x24.29, Black, Steel (E19SWM25U24)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430T)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc St-Lc (CAT6PC-004-BK)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LG1200V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V04)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQO2V02)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- Square D Lighting Contactors