Shop All Hoist Contactors
Square D
Contactor, 8965RO, hoist, reversing, 3HP at 480VAC, 3 phase, 120VAC coil, quick connect terminals. open style, bulk pack
Mfr # 8965RO10V02Y181
Zoro # G300905293
Free Shipping & Returns
$974.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Square D
- MFR # 8965RO10V02Y181
- Zoro # G300905293
- UPC # 785901035923
- Country of Origin Mexico
- Category Hoist Contactors
Details
Item | Reversing Hoist Contactor,HP ratings,3 |
Description
8965 reversing hoist contactors are designed for control of hoists, overhead doors, small elevators and commercial laundry equipment. They are rated to perform in the short periods of jogging experienced in hoist service. This 3 pole contactor has ratings of 1 HP at 115 VAC and 2 HP at 230 VAC single phase. Has ratings of 5 HP at 230 HP and 7.5 HP at 460 VAC and 575 VAC poly phase. These contactors must be mounted upright on the vertical plane. The contactors will not operate properly when mounted in any other position. The replaceable coil is available with a variety of coil voltages. This device has a 110/240 VAC 50/60 Hz coil. The power terminals have quick connect terminals. This device is without jumper straps. This reversing contactor doesn't have an enclosure. Reversing contactor is 3.31 inches tall, 3.31 inches wide and 3.03 inches deep. Auxiliary contacts are available for these contactors. 8965DPR reversing hoist contactors are UL component recognized and CSA certified. These contactors are bulk packaged.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 24-28VAC/DC (9001SKP35G31)
- MCR SAFETY Gloves, Cotton, Brn, Large, 8 oz., PK12 (7100)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 2.50x2.50, Gr (F22LA)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- SQUARE D 600VAC Reversing Hoist Contactor 4P 30A (8965DPR34V02)
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- SQUARE D 120VAC Reversing Hoist Contactor 3P 30A (8965DPR33V02)
- SQUARE D 24VAC Reversing Hoist Contactor 3P (8965RO10V01)
- CM Contactor Lc1D09 G7, A5820410 (A5820410)
- Square D Hoist Contactors