Shop All Replacement Coils
Square D
Coil, Magnetic, 480vac
Mfr # 3109640024
Zoro # G0675771
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SG and SX
- Coil Volts 480V AC
- Starter Size 5
- VA Rating 2970
- Hz 60
Product Information
- Brand Square D
- MFR # 3109640024
- Zoro # G0675771
- UPC # 785901326939
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Starter Size | 5 |
Depth | 45.3 mm |
Width | 101.2 mm |
Height | 140.5 mm |
Nema Size | 5 |
NEMA Size | 5 |
Details
Item | Replacement Coil |
For Use With | SG and SX |
Coil Volts | 480V AC |
VA Rating | 2970 |
Hz | 60 |
Contactor Type | NEMA |
Average Consumption | 212 VA || 250 VA |
Accessory / Separate Part Destination | class 8502 type SG contactor || class 8903 type SY/SX lighting contactor || class 8910 type SYD368 (series A) contactor |
Inrush Power In Va | 2970 VA |
Product Or Component Type | coil |
[Ue] Rated Operational Voltage | 480 V AC 60 Hz || 440 V AC 50 Hz |
Contactor Style | NEMA |
Coil Voltage | 440/480V AC |
Frequency | 50/60 Hz |
Coil Power | 2,970 VA |
Compatible with Series | 8502 Type SG Contactors, 8903 Type SX Lighting Contactors, 8903 Type SY Lighting Contactors, 8910 Type SYD368 Series A Contactors |
Rated Operational Voltage | 480 V AC 60 Hz; 440 V AC 50 Hz |
Description
Replacement Coil, Coil Voltage 440/480V AC, NEMA Size 5, Compatible with Series 8502 Type SG Contactors, 8903 Type SX Lighting Contactors, 8903 Type SY Lighting Contactors, 8910 Type SYD368 Series A Contactors, Contactor Style NEMA, Coil Power 2,970 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER ELECTRONICS Master Electrician 09703ME 16-3 Power Replacement Cord - 3 ft. (711744)
- MERSEN Solar Fuse, HP10M Series, 5A, Fast-Acting, Not Rated, Cylindrical (HP10M5)
- DAP Rapid Fuse Plastic Kit (171)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 200 A, NEMA 3R (DTNF324R)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- SQUARE D NEMA Control Relay, 2NO, 24VDC, 10A (8501XDO20V53)
- SQUARE D Coil, Magnetic, 120vac (3109640009)
- SQUARE D Coil, Magnetic, 208vac (3107440044)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- SQUARE D Coil, Magnetic, 208vac (3106340944)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- Square D Motor Controls