Shop All Replacement Coils
Square D
Coil, Magnetic, 120vac
Mfr # 3109640009
Zoro # G0293431
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SG and SX
- Coil Volts 120V AC
- VA Rating 2970
- Starter Size 5
- Hz 60
Product Information
- Brand Square D
- MFR # 3109640009
- Zoro # G0293431
- UPC # 785901326892
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 5 |
Depth | 1.78 in (45.3 mm) |
Height | 5.53 in (140.5 mm) |
Width | 3.98 in (101.2 mm) |
NEMA Size | 5 |
Details
Item | Replacement Coil |
For Use With | SG and SX |
Coil Volts | 120V AC |
VA Rating | 2970 |
Hz | 60 |
Contactor Type | NEMA |
Coil Power | 2,970 VA |
Coil Voltage | 110/120V AC |
Compatible with Series | 8502 Type SG Contactors, 8903 Type SX Lighting Contactors, 8903 Type SY Lighting Contactors, 8910 Type SYD368 Series A Contactors |
Contactor Style | NEMA |
Frequency | 50/60 Hz |
Accessory / Separate Part Destination | Class 8502 type SG contactor; Class 8903 type SY/SX lighting contactor; Class 8910 type SYD368 (series A) contactor |
Inrush Power in VA | 2970 VA |
Average Consumption | 212 VA; 250 VA |
Rated Operational Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Product Or Component Type | Coil |
Description
Replacement Coil, Coil Voltage 110/120V AC, NEMA Size 5, Compatible with Series 8502 Type SG Contactors, 8903 Type SX Lighting Contactors, 8903 Type SY Lighting Contactors, 8910 Type SYD368 Series A Contactors, Contactor Style NEMA, Coil Power 2,970 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- WIEGMANN Hole Seal, 2.00 In Hole dia., SS (WAS150SS)
- SQUARE D NEMA Control Relay, 2NO, 480VAC, 10A (8501XO20V06)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- SQUARE D Coil, Magnetic, 240vac (3107440047)
- SQUARE D Magnetic Coil, IEC, 208VAC, 50/60 Hz (LXD1LE7)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- SIEMENS Coil Kit, 208VAC, NEMA Size 00-2.5 (75D73070D)
- Square D Motor Controls