Shop All Replacement Coils
Square D
Coil, Magnetic, 120 Vac
Mfr # 9998LX44
Zoro # G0706806
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Class 8903 Lighting Contactors
- Coil Volts 120V AC
- VA Rating 120
- Hz 50
- Contactor Type Lighting
Product Information
- Brand Square D
- MFR # 9998LX44
- Zoro # G0706806
- UPC # 785901057727
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Depth | 28.7 mm |
Width | 62.5 mm |
Height | 44.5 mm |
Details
Item | Replacement Coil |
For Use With | Class 8903 Lighting Contactors |
Coil Volts | 120V AC |
VA Rating | 120 |
Hz | 50 |
Contactor Type | Lighting |
Accessory / Separate Part Destination | class 8903 contactor |
[Ue] Rated Operational Voltage | 120 V AC 60 Hz || 110 V AC 50 Hz |
Product Or Component Type | coil |
Inrush Power In Va | 180 VA |
Coil Power | 25 VA |
Compatible with Series | 8903 Contactors, 8903 Type LX Lighting Contactors |
Contactor Style | Lighting |
Frequency | 50/60 Hz |
Coil Voltage | 110/120V AC |
Rated Operational Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Description
Replacement Coil, Coil Voltage 110/120V AC, Compatible with Series 8903 Contactors, 8903 Type LX Lighting Contactors, Contactor Style Lighting, Coil Power 25 VA, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 1 Poles (SMFFG5)
- UE UNITED ELECTRIC 0-30PSI 277V-AC PRESSURE SWITCH (J400-146-1521)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA983)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC (9007MS01S0106)
- SQUARE D Coil, Magnetic, 480vac (3109640024)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- SQUARE D Magnetic Coil, 120vac (9998LH44)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- SQUARE D Coil, Magnetic, 120vac (3109640009)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- SIEMENS Replacement Coil, 240V AC (75D70550AG)
- Square D Replacement Coils