Shop All Circuit Breakers
Square D
Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC
Mfr # 6191381
Zoro # G203920966
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # 6191381
- Zoro # G203920966
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.91 in |
Height | 3.5 in |
Details
Item | Circuit Breaker |
Series | QO |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Double-pole 3/4 in. Plug-in branch circuit breaker that provides overload protection in qo load centers and enclosures, csed devices and nqod pane lboards. Visi-trip indicator provides a visible cue that a circuit has been tripped. Ansi certified and bulk.
Features- Plug-in
- Hacr
- Visi-trip indicator
- 100 amps
- Dimension - 3.63 x 3.42 x 1.59 in.
- Item weight - 0.71 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB6, 16mm, 2 positions, stay put, 200 (ZB6AGB)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200)
- SQUARE D Molded Case Circuit Breaker, BGL Series 80A, 3 Pole, 347/600V AC, B Curve (BGL36080)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120AFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120CAFI)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO3801021)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 3 Pole, 240/415/440V AC, C Curve (M9F22363)
- Square D Circuit Breakers