Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Neutral Lug Kit
Mfr # Q1150AN
Zoro # G0570790
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- Min. Wire Size 4/0 AWG
- Max. Wire Size 1 AWG
- Features Mercury Free
- Product Line QO
Product Information
- Brand Square D
- MFR # Q1150AN
- Zoro # G0570790
- UPC # 785901821533
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Min. Wire Size | 4/0 AWG |
Max. Wire Size | 1 AWG |
Details
Item | Lug Kit |
Amps | 150A |
Features | Mercury Free |
Product Line | QO |
Tightening Torque | 50 lb.in; Lugs 50 lb.in; Wire 17 N.m, AWG 1/0 to AWG 4/0, aluminium/copper; 17 N.m, AWG 1/0 to AWG 4/0, aluminium/copper; Terminal plate 35 lb.in; Branch lugs 50 lb.in; 35 lb.in |
Description
Circuit Breaker Neutral Lug Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-18 AWG, PK50 (951X-BOTTLE)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 60.2 (A60H3612GQRLP)
- INTERMATIC Electromechanical Timer, 24 hr, 2 Poles, DPST-NO, 208 to 277V AC, 40 A, NEMA 1, Steel, Gray Enamel (T104)
- EATON Time Delay Relay, 24VAC/DC, 10A, DPDT (TRNP24AD)
- SQUARE D Panelboard Cover, Flush (NC62VF)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H (NC38FHR)
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- SQUARE D Panelboard Lock Assy (PK5FL)
- SQUARE D HomeLine 50 amps 120/240 V 2 space 1 circuits Wall Mount Filler Plate (HOMFPCP)
- Square D Circuit Breaker & Panelboard Accessories