Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Mechanical Lug Kit (3)
Mfr # AL800M23K
Zoro # G0566627
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Max. Wire Size 500 kcmil aluminium/copper
- Min. Wire Size AWG 3/0
- Material aluminium
- Mounting Mode unit mount || I-Line
Product Information
- Brand Square D
- MFR # AL800M23K
- Zoro # G0566627
- UPC # 785901463764
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil aluminium/copper |
Min. Wire Size | AWG 3/0 |
Kcmil Size | 500 kcmil |
Details
Item | Lug Kit |
Amps | 800A |
Material | aluminium |
Mounting Mode | unit mount || I-Line |
Location Of Connection | downstream || upstream |
Product Certifications | UL || CSA |
Awg Gauge | AWG 3/0...500 kcmil aluminium/copper |
Accessory / Separate Part Category | connection accessory |
Line Rated Current | 800-800 A |
Tightening Torque | 50-50 N.m 95-240 mm2² (AWG 3/0...500 kcmil) |
Product Or Component Type | mechanical lug |
Circuit Breaker Type | M-frame || P-frame |
Description
Circuit Breaker Mechanical Lug Kit (3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 12-24V AC/DC ScrewSlim Interface Relay (RSLZVA1)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Rocker (9901W)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- SQUARE D Auxiliary Switch, 6A, None Poles (S29450)
- SQUARE D Kit Neutral Lug (LK225AN)
- SQUARE D PowerPact P-FRAME MOULDED CASE CIRCUIT B, 1200 A, Screws; Unit Mount Mounting Style (AL1200P25K)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- SQUARE D Neutral Bar, 600 A (NFN6CU)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 600A, J Frame (NF600SFBJ)
- Square D Circuit Breaker & Panelboard Accessories