Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Mechanical Lug Kit (3)
Mfr # AL250KA
Zoro # G0478208
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size 350 kcmil
- Min. Wire Size AWG 6
Product Information
- Brand Square D
- MFR # AL250KA
- Zoro # G0478208
- UPC # 785901848196
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 350 kcmil |
Min. Wire Size | AWG 6 |
Details
Item | Lug Kit |
Description
Circuit Breaker Mechanical Lug Kit (3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2065A.12.03)
- BRYANT Strght Blade Device, Female, Straight, 2-Pole 3-Wre Grndng, Insulation Displacement, 15A 125V, 5-15R (5969VBK)
- INTERMATIC Dial Timer Mechanism (T103M)
- AC WORKS California Standard 50A 250V 3-Wire Locking Male Plug Assembly (CS8265)
- SQUARE D Interior, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29340)
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL1200P6KU)
- Square D Circuit Breaker & Panelboard Accessories