Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Mechanical Lug Kit (1)
Mfr # AL900MA
Zoro # G0567640
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 300A to 1000A
- Max. Wire Size 500kcmil
- Min. Wire Size 3/0 kcmil
- Tightening Torque 34-34 N.m 95-400 mm2² (AWG 3/0...750 kcmil)
Product Information
- Brand Square D
- MFR # AL900MA
- Zoro # G0567640
- UPC # 785901368755
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500kcmil |
Min. Wire Size | 3/0 kcmil |
Details
Item | Lug Kit |
Amps | 300A to 1000A |
Tightening Torque | 34-34 N.m 95-400 mm2² (AWG 3/0...750 kcmil) |
Description
Circuit Breaker Mechanical Lug Kit (1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO200)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPDT, 5 Connections (MR123LRSP)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800A, 3/0 AWG to 750kcmil, unit mount and I-Line, Al, qty 3 (AL800P7K)
- SQUARE D Trim Clamp (LP9501)
- SQUARE D Interior, 100A, 240V AC || 48V DC (NQ430L1C14)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- SQUARE D Square D ACPCP Closing Plate, Steel, For URTRS213B Metering Socket (ACPCP)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- Square D Circuit Breaker & Panelboard Accessories