Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Mechanical Lug Kit (1)
Mfr # AL400LH7
Zoro # G0846371
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 400A
- Max. Wire Size 750kcmil
- Min. Wire Size 350kcmil
- Tightening Torque 34-34 N.m 177-380 mm2² (350...750 kcmil)
Product Information
- Brand Square D
- MFR # AL400LH7
- Zoro # G0846371
- UPC # 785901060888
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 750kcmil |
Min. Wire Size | 350kcmil |
Details
Item | Lug Kit |
Amps | 400A |
Tightening Torque | 34-34 N.m 177-380 mm2² (350...750 kcmil) |
Description
Circuit Breaker Mechanical Lug Kit (1)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 100A, 1 Pole, 277/480V AC (TEY1100)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02U1)
- PENTALIFT Velocity Fuses, Velocity Fuse 7 Gpm (058-1015)
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- SQUARE D Mounting Kit (SK5668)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- SQUARE D Cb Pocket Battery For Micrologic (S434206)
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 400A, aluminum (NF400FTL)
- SQUARE D Load center accessory, QO/Homeline, lug kit, neutral, 125A, AWG 14-2/0, aluminum or copper (LK125AN)
- Square D Circuit Breaker & Panelboard Accessories