Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Mechanical Lug Kit (1)
Mfr # AL1200P24K
Zoro # G0840397
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800-1200A
- Max. Wire Size 500 kcmil aluminium
- Min. Wire Size AWG 3/0
- Material aluminium
- Accessory Type Circuit Breaker Mechanical Lug Kit (1)
Product Information
- Brand Square D
- MFR # AL1200P24K
- Zoro # G0840397
- UPC # 785901682936
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil aluminium |
Min. Wire Size | AWG 3/0 |
Kcmil Size | 500 kcmil |
Details
Item | Lug Kit |
Amps | 800-1200A |
Material | aluminium |
Accessory Type | Circuit Breaker Mechanical Lug Kit (1) |
Product Compatibility | PowerPact P PowerPact || PowerPact M PowerPact |
Product Or Component Type | mechanical lug |
Mounting Mode | unit mount || I-Line |
Circuit Breaker Type | P-frame || M-frame |
Accessory / Separate Part Category | connection accessory |
Location Of Connection | downstream |
Product Certifications | CSA || UL |
Awg Gauge | AWG 3/0...500 kcmil aluminium |
Tightening Torque | 50-50 N.m 95-240 mm2² (AWG 3/0...500 kcmil) |
Line Rated Current | 800-1200 A |
Description
Circuit Breaker Mechanical Lug Kit (1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-38-EC)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 100A, 3 Pole, 240V AC (ED23B100)
- EATON Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWW)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 400A, aluminum (NF400FTL)
- SQUARE D Interior, I-Line Panelboard, HCP, 600A, w/main breaker, 36in CB space, for 42in W x 68in H x 9.5in D box, Al bus (HCP18686M)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- SQUARE D Neutral Lug Kit (LK70AN)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- Square D Circuit Breaker & Panelboard Accessories