Shop All Circuit Breakers
Square D
Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC
Mfr # 6721286
Zoro # G203903600
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # 6721286
- Zoro # G203903600
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.98 in |
Height | 3.13 in |
Details
Item | Circuit Breaker |
Series | HOM |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Homeline 100 amp double-pole circuit breaker for overload and short-circuit protection of an electrical system. Common-trip design with a thermal-magnetic tripping mechanism. Rated 10,000 air and 120/240 vac. Compatible with homeline load centers and csed devices.
Features- Plug in - Double pole
- Hacr - Common trip
- Residential
- 100 amps
- Dimension - 3.59 x 3.24 x 2.12 in.
- Item weight - 0.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/8 In Flex Anti Short Bushing 35/Bg (75401)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNO)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFICP)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC, A Curve (HOM215GFI)
- SQUARE D Molded Case Circuit Breaker, BDL Series 100A, 3 Pole, 347/600V AC, B Curve (BDL36100)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC, A Curve (QO215GFI)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, B Curve (5SY63326)
- Square D Circuit Breakers