Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Circuit Breaker Enclosure, LAL, 125 to 400A, Main Circuit Breaker
Mfr # LA400LS
Zoro # G0846225
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 125 to 400A
- Height 1159 mm
- Width 419 mm
- Depth 165 mm
Product Information
- Brand Square D
- MFR # LA400LS
- Zoro # G0846225
- UPC # 785901600121
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1159 mm |
Width | 419 mm |
Depth | 165 mm |
Details
Item | Circuit Breaker Enclosure |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 125 to 400A |
Series | LAL |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Accessory Type | Circuit Breaker Enclosure |
Poles Description | 3P |
Line Rated Current | 125-400 A |
Device Mounting | surface |
Product Destination | circuit breaker LAL/LHL/Q4L 3P |
Product Certifications | CSA || UL |
NEMA Degree Of Protection | NEMA 1 |
Rated Current | 125 to 400 A |
Description
Circuit Breaker Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306E002)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- AEROQUIP Hydraulic Hose Support Clamp, 3/4 in. (900729-4)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8345B)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PGC)
- SQUARE D Load Center, HOM, 20 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L125PRB)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250S)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (QO142L225PGC)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100RB)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M200P)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures