Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Circuit Breaker Enclosure, BS, 3 Spaces, 125A
Mfr # B125S
Zoro # G800690477
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 3
- Amps 125A
- Height 18.15 in
- Width 8.62 in
- Depth 4.13 in
Product Information
- Brand Square D
- MFR # B125S
- Zoro # G800690477
- UPC # 785901281801
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 18.15 in |
Width | 8.62 in |
Depth | 4.13 in |
Exterior Width | 8.62 in |
Exterior Height | 18.15 in |
Exterior Depth | 4.13 in |
Description
Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 18.15 in, Exterior Width 8.62 in, Exterior Depth 4.13 in, For Use With Square D BDL, BGL, BJL and BKL Circuit Breakers, Mounting Style Surface, 125 A Amps, Number of Spaces 3, Location Indoor, Gray, Cover Attachment Style Screw On, Cover Closure Method Lift Off, Recommended Neutral Assmebly Kit 2CR90, Recommended Service Ground Kit 2DH17, Recommended Surface Cover Included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUD32AA)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (2292)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- SQUARE D Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock (HOMELEC1PA)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400AWK)
- SQUARE D Load Center, QO, 32 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO132M100P)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225GRB)
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGCVP)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PQ)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures