Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Enclosure, 125A, 3 Poles
Mfr # B125F
Zoro # G300488260
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D BDL, BGL, BJL and BKL Circuit Breakers
- Amps 125A
- Number of Poles 3
- Circuit Breaker Mounting Style Flush
- Frame Size B
Product Information
- Brand Square D
- MFR # B125F
- Zoro # G300488260
- UPC # 785901280507
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Frame Size | B |
Depth | 105 mm |
Width | 251 mm |
Exterior Height | 19.49 in |
Height | 495 mm |
Exterior Width | 9.88 in |
Exterior Depth | 4.13 in |
Description
Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 19.49 in, Exterior Width 9.88 in, Exterior Depth 4.13 in, For Use With Square D BDL, BGL, BJL and BKL Circuit Breakers, Mounting Style Flush, 125 A Amps, Number of Spaces 3, Location Indoor, Gray, Cover Attachment Style Screw On, Cover Closure Method Lift Off, Recommended Flush Cover Included, Recommended Neutral Assmebly Kit 48N058, Recommended Service Ground Kit 2DH17
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Ivory (NS785I)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B)
- SQUARE D Bar Grnd/Sqd Load Ctrs (PK12GTACP)
- SQUARE D Neutral Lug Kit (LK150AN)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 32H 20W (NC32SHR)
- SQUARE D Load Center, 70A, 120/240V AC, 2 Poles (HOM24L70RBCP)
- SQUARE D Panelboard Main Breaker Kit, Amps: 225 (NQMB2HJ)
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- GE Circuit Directory, 6.25inWx6.5inL (TD42)
- Square D Circuit Breaker & Panelboard Accessories