Shop All Relay Accessories
Square D
Circuit breaker accessory, PowerPacT J, earth leakage module, 150 to 250A
Mfr # ELM250JD
Zoro # G0862891
product price: $3,881.99
/ea
Free Shipping & Returns
$3,881.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL, CSA
- Line Rated Current 150-250 A
- [Ue] Rated Operational Voltage 240...600 V
- Local Signalling trip indicator
- Electrical Connection To Mcb plug in
Product Information
- Brand Square D
- MFR # ELM250JD
- Zoro # G0862891
- UPC # 785901684749
- Country of Origin United States
- Category Relay Accessories
Details
Item | Circuit Breaker Earth Leakage Module |
Standards | UL, CSA |
Line Rated Current | 150-250 A |
[Ue] Rated Operational Voltage | 240...600 V |
Local Signalling | trip indicator |
Electrical Connection To Mcb | plug in |
Earth-Leakage Protection Time Delay | instantaneous, 500 ms |
Product or Component Type | earth leakage add-on block |
Range of Product | PowerPact |
Earth-Leakage Sensitivity | 30 mA, 3000 mA, 1000 mA, 300 mA, 100 mA |
Network Type | AC |
Circuit Breaker Type | JL, JJ, JD, JG |
Tightening Torque | 25.8-25.8 N.m 25-185 mm² (AWG 4...350 kcmil) |
Description
The Earth Leakage Module (ELM) is an add on module which provides low level ground fault sensing and relay functions. The add on ELM module features adjustable ground fault pickup levels as low as 30mA and adjustable ground fault delays from instantaneous to 500ms. It has an integral ground fault push-to-test feature. All ELMs are supplied for I-Line mounting and are convertible to unit mount by removing the I-Line mounting feet. A 48VDC shunt trip is required in the circuit breaker, either field or factory installed. This module has a rated operational voltage of 240 to 600VAC and current of 150 to 250A. The module complies with UL and CSA standards. Tthe product comes as UL 1053 “ Ground-fault Sensing and Relaying Equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2880J, Modem (TLP1208SAT)
- AIMS POWER Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRINV300012120W)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- SQUARE D Xfmr Dry 1Ph 100Kva 240X480V120/240V (EE100S3H)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- SQUARE D Trfmr Dry 1Hp 75Kva 240X480V120/240V (EE75S3H)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- SQUARE D Weathershield (WS381)
- Square D Relay Accessories