Shop All Circuit Breaker & Panelboard Accessories
Square D
Cb Undervoltage Trip 2430V Ac/Dc
Mfr # S33668
Zoro # G0840561
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/30V DC
- Accessory Type Cb Undervoltage Trip 2430V Ac/Dc
- Circuit Breaker Type R-Frame || M-frame || P-frame
- Product Or Component Type undervoltage trip
- Product Certifications CSA || UL Listed
Product Information
- Brand Square D
- MFR # S33668
- Zoro # G0840561
- UPC # 785901602767
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Trip |
Voltage | 24V AC/30V DC |
Accessory Type | Cb Undervoltage Trip 2430V Ac/Dc |
Circuit Breaker Type | R-Frame || M-frame || P-frame |
Product Or Component Type | undervoltage trip |
Product Certifications | CSA || UL Listed |
Rated Voltage | 24-24 V AC || 30-30 V DC |
Tightening Torque | 3.5-3.5 N.m |
Description
Cb Undervoltage Trip 2430V Ac/Dc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2722)
- GE CURRENT Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 45 psi, Reverse Action (9013FRG2J23M5)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QOU1PL)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37444)
- SQUARE D Mounting Base, 100A, 240V AC, 3 Poles (QON3B)
- SQUARE D Hub (B300)
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- Square D Circuit Breaker & Panelboard Accessories