Shop All Circuit Breaker & Panelboard Accessories
Square D
Cb Handle Padlock Attachment
Mfr # QBPA
Zoro # G0844667
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size 500 kcmil 4 aluminium/copper
- Min. Wire Size AWG 3/0
- Circuit Breaker Type standard
- Awg Gauge AWG 3/0...500 kcmil 4 aluminium/copper
- Product Certifications IEC || CSA || UL Listed
Product Information
- Brand Square D
- MFR # QBPA
- Zoro # G0844667
- UPC # 785901362784
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil 4 aluminium/copper |
Min. Wire Size | AWG 3/0 |
Details
Item | Handle Padlock Attachment |
Circuit Breaker Type | standard |
Awg Gauge | AWG 3/0...500 kcmil 4 aluminium/copper |
Product Certifications | IEC || CSA || UL Listed |
Description
Cb Handle Padlock Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Splice Connector, PK2 (EW-52)
- INTERMATIC Electromechanical Timer, Multi Operation (T1906)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- SQUARE D EverLink Lug Kit, 125A, 1 Poles (LV426972)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- SQUARE D Load Center, 70A, 120/240V AC, 2 Poles (HOM24L70RBCP)
- SQUARE D Auxiliary Switch, 6A, None Poles (S29450)
- SQUARE D Retainer, 3.40inWx5.30inL (PK2MB)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- Square D Circuit Breaker & Panelboard Accessories