Shop All Switch Accessories
Square D
Cable Operating Mechanism Nema
Mfr # 9422CMP40
Zoro # G0839058
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 36 in
- Number Of Cables 1
- Circuit Breaker Name PowerPact M or P 3
- Product Or Component Type Single Cable Operating Mechanism
Product Information
- Brand Square D
- MFR # 9422CMP40
- Zoro # G0839058
- UPC # 785901665359
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Cable Length | 36 in |
Details
Item | Cable Operating Mechanism |
Number Of Cables | 1 |
Circuit Breaker Name | PowerPact M or P 3 |
Product Or Component Type | Single Cable Operating Mechanism |
Description
Cable Operating Mechanism
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (LC1D40AT7)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- SQUARE D Switch Door Close Mech (9423M4)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- OMRON Lmt Swtch Head, Crossroller Plunger, Top (D4C0003)
- Square D Switch Accessories