Square D

Bolt-On 3 in. Hub Closure Plate For A Openings


product price: $12.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 3.5 in
  • Depth 4 in
  • Height 1.2 in
  • Enclosure Material Aluminum
  • Product Certifications UL Listed
See all product information

Product Information

Dimensions

Width 3.5 in
Depth 4 in
Height 1.2 in

Details

Enclosure Material Aluminum
Product Certifications UL Listed
Product Or Component Type Closing Plate
Accessory / Separate Part Category sealing accessory
Mounting Support direct mounting on box
Hub Type A
Device Composition blanking cover
Number Of Mounting Holes 4

Description

ACP is a 3 in. aluminum Closing Plate. It is designed to be installed on Top end wall of meter sockets " combination service entrance devices or load centers. This closing plate is for ""A"" hubs only and is bolt-on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.