Shop All Circuit Breaker & Panelboard Accessories
Square D
Base, 200A, 240V AC
Mfr # QON330L200
Zoro # G0841648
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 200A
- Max. Wire Size 300 kcmil aluminium/copper
- Min. Wire Size AWG 4
- Height 375 mm
Product Information
- Brand Square D
- MFR # QON330L200
- Zoro # G0841648
- UPC # 785901868279
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 300 kcmil aluminium/copper |
Min. Wire Size | AWG 4 |
Height | 375 mm |
Width | 202 mm |
Depth | 77 mm |
Details
Item | Base |
Voltage | 240V AC |
Amps | 200A |
Awg Gauge | AWG 4...300 kcmil aluminium/copper |
Product Certifications | CSA || UL |
Short-Circuit Current | 10 kA |
Net Weight | 1.361 kg |
Product Or Component Type | mounting base |
Phase | 3 phase |
Number Of Spaces | 30 |
Line Rated Current | 200 A |
Wiring Configuration | 3-wire |
[Ue] Rated Operational Voltage | 120/240 V AC |
Load Center Type | main lugs |
Description
QO Load Centers offer premium features like QO breakers, ground arc fault interrupters and surge arresters. QO load centers are designed for residential and industrial use to protect electrical systems, equipment and people. Systems are single or three phase and have indoor and outdoor versions. QO Load Centers enable the use of a full complement of accessories. Indoor enclosures are designed to be rotated 180 degrees to accommodate top or bottom service entrance feed. This QO OEM plug on mounting base is for 200A 240 VAC 3 phase 4 wire systems. This QO OEM mounting base has a 10 kA breaking capacity. This product is for 30 spaces. This mounting base will accept only QO plug on circuit breakers. The QON mounting base is UL component recognized.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Timed Comm. Defrost Control, 240V, 1NO/1NC (S804520)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- HYDAC EDS 3476-2-3000-400 Pressure Sensor (EDS 3476-2-3000-400)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m (7000-18021-0160500)
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37445)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- SQUARE D Load Center Lock Kit (PK3FL)
- Square D Circuit Breaker & Panelboard Accessories