Shop All Circuit Breaker & Panelboard Accessories
Square D
Bar Grnd/Sqd Load Ctrs
Mfr # PK12GTACP
Zoro # G2917729
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5 in
- Width 4.7 in
- Depth 0.32 in
- Product Or Component Type bar
- Number Of Connectors 12
Product Information
- Brand Square D
- MFR # PK12GTACP
- Zoro # G2917729
- UPC # 47569517358
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 0.5 in |
Width | 4.7 in |
Depth | 0.32 in |
Details
Item | Load Center |
Product Or Component Type | bar |
Number Of Connectors | 12 |
Tightening Torque | 30 lb.in || mounting screw 30 lb.in || 20 lb.in, AWG 14...AWG 10, copper || 20 lb.in, AWG 12...AWG 10, aluminium || 35 lb.in, AWG 6...AWG 4 || 25 lb.in, AWG 8 || 25 lb.in, AWG 14...AWG 12, copper || 25 lb.in, AWG 12...AWG 10, aluminium |
Description
The Square D by Schneider Electric ground bar kit is an important accessory in your home or business electrical load center. The aluminum 12 terminal ground bar kit is used in Square D load centers CSED devices and NQOD and NF panel boards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, C Curve (M9F22232)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP8300ITRA)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, hinged, 20in W x 62in H (NC62SHR)
- SQUARE D Circuit Breaker Handle Padlock (HOM1PA)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPF222RP)
- Square D Circuit Breaker & Panelboard Accessories