Shop All Auxiliary Contacts
Square D
Auxiliary Contact, 3A, 1NO
Mfr # 9999SX11
Zoro # G2695454
original price:
$140.25
28% off
new price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 0
- Amps 3 A
- Mounting Screw
- For Use With Square D NEMA Size 00 thru 2
Product Information
- Brand Square D
- MFR # 9999SX11
- Zoro # G2695454
- UPC # 785901879725
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | 00-2 |
NEMA Size | 0, 00, 1, 2 |
Details
Description
Auxiliary Contact, Current AC 5 A, Number of Contacts 1, Mounting Screw, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Terminals, Compatible with Series Type M Integral Horsepower Starters, Type S Contactors, Type S Motor Starters, Type T Integral Horsepower Starters, NEMA Size 0, 00, 1, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Screw On (SC121208G)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2804G42G00)
- SQUARE D Auxiliary Contact, 10A, 1NO (9999SX6)
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- SQUARE D Remote Reset (9999RR04)
- SQUARE D Lug Extender Kit (9999LB0)
- SQUARE D Magnetic Coil, 120 V (9998DA3V02)
- SQUARE D Auxiliary Contact, 10A, 1NC, 1NO (9999SX8)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO (LA1KN20)
- Square D Contactors & Contacts