Shop All Auxiliary Contacts
Square D
Auxiliary Contact, 2 NO
Mfr # 9999D20
Zoro # G3247912
original price:
$44.63
33% off
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 0
- Amps 5 A
- For Use With Square D Type 8910 or 8911, DPA or DPS Definite Purpose Contactors, 30 to 90A
- Number of Contacts 2
Product Information
- Brand Square D
- MFR # 9999D20
- Zoro # G3247912
- UPC # 785901081319
- Country of Origin China
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 0 |
Amps | 5 A |
For Use With | Square D Type 8910 or 8911, DPA or DPS Definite Purpose Contactors, 30 to 90A |
Number of Contacts | 2 |
Voltage | 600 V AC |
Standards | CSA Approved, UL Recognized |
Features | Mercury Free |
Number of Normally Open Contacts | 2 |
Number of Normally Closed Contacts | 0 |
Current AC | 5 A |
Compatible with Series | 8910DPA Definite Purpose Contactors, 8911DPS Definite Purpose Starters, 8965 Reversing Hoist Contactors |
Maximum Voltage Rating | 600V AC |
Description
Auxiliary Contact, Current AC 5 A, Number of Contacts 2, Number of Normally Open Contacts 2, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 0, Compatible with Series 8910DPA Definite Purpose Contactors, 8911DPS Definite Purpose Starters, 8965 Reversing Hoist Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor, Type L, multipole lighting, mechanically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG1200V02)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- DISCO Ntrl Nyln Cable Ties 21" L 120#Tensile Strength PK50 (12329PK)
- EATON BUSSMANN Fuse, Time Delay, 25A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-25)
- SQUARE D Magnetic Coil, 24 V (9998DA2V14)
- SQUARE D Auxiliary Contact, 1NO, 1NC (9999D11)
- SQUARE D Module, Suppression (9999ST1)
- SQUARE D Remote Reset (9999RR04)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- SQUARE D Switch, Selector (9999SC2)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN04)
- Square D Auxiliary Contacts